Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :T9AB1016730

MPN #: 50-SFP402H/CL/SA

Lavi Industries, Slim Frame with Hinged Connection, 50-SFP402H/CL/SA, 48" x 24", Satin Aluminum

Product Description
48" x 24" Hinged frames feature our patented hinge-grip connectors that slide perfectly into the dovetail grooves of our Beltrac 3000 posts, allowing the panels to be angled to suit almost any queue configuration. Slotted Slim Frames have an open slot at the top of the frame, specifically designed to easily change out media. Slotted frames come with two clear acrylic panels to protect the printed media.

PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height24 in
Weight22 lbs

Product Details

MaterialAcrylic
Package Quantity1
DescriptionSlim Frame with Hinged Connection
ColorSilver
Manufacturers Part Number50-SFP402H/CL/SA
Respirator Connection TypeHinged
BrandLavi Industries