Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322034

MPN #: 300218-SLV

Global Approved 300218-SLV, Vertical/Horizontal Format Snap Frame 24"H

Product Description
Azar Displays 18 Inch x 24 Inch large format snap frame front loading sign holders allow for swapping out photos or graphics very simply and easily. Just snap open four edges of the poster frame, and click down to close after putting in the new poster. Solid and lightweight silver aluminum profile always keeps the frame edges straight. The snap photo frame can be put on a wall in landscape or portrait direction. This sign holder will be shipped assembled so it is ready to use upon opening. Wall mounting hardware is not included, but holes in the back of the frame have been pre-drilled for hanging convenience. Suitable for indoor use. An excellent way to get attention when you want to display pictures, posters, documents, certificates, marketing advertisements, promotion or important safety information.

Features:
  • Sold in Multiples of: 1
  • Loading Style: Front Loading
  • Material: Anodized Aluminum
  • Frame Orientation: Portrait/Landscape
  • Frame Measurement: 18"W x 24"H
  • Poster Thickness: Can be used with a poster up to .375" thick
  • Color: Silver
PRICE
$56.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Depth3/4 in
Height24 in
Weight21 lbs
Insert Size18"W x 24"D

Product Details

MaterialAluminum
Package Quantity1
DescriptionFormat Snap Frame
ColorSilver
Manufacturers Part Number300218-SLV
BrandAzar Displays