KAR'S Sweet 'n Salty Trail Mix, 2 oz, 40 Count
Write a Review
|
Questions & Answers (0)
Product Description
A 40 count box of Kar's Sweet 'n Salty Mix in 2oz packs. Packed with crunchy coated chocolates, dried raisins, peanuts and sunflower seeds for a great mix thats a good source of protein and gluten free. Perfect for on-the-go snacking, hiking or picnics. Crunch your way through handfuls of deliciously sweet and salty pieces. Kar's Sweet 'n Salty Mix, 2 oz, 40 Count is great for your desk, at the office or stocking in the employee breakroom. Wherever you choose to enjoy this sweet and salty combination you'll be satsified.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 oz. |
Product Details
| Type | Snacks |
| Flavor | Sweet N Salty |
| Package Type | Box |
| Package Quantity | 40 |
| Description | Kar's Sweet 'N Salty Trail Mix |
| Manufacturers Part Number | 220-01170 |
| Gluten Free | No |
| Brand | Kar's |