TGI FRIDAY'S Mozzarella Sticks with Marinara Sauce, 11 oz, 4 Count
Write a Review
|
Questions & Answers (0)
Product Description
A 4-Count pack of deliciously cheesy TGI Fridays Mozzarella Sticks with Marinara Sauce. TGI Fridays Frozen Mozzarella Sticks with Marinara Sauce offer a convenient snack that's ready in minutes. This frozen appetizer is made with real mozzarella cheese coated with a crispy, garlic seasoned panko breading, and served with a zesty marinara dipping sauce. These delicious oven baked mozzarella sticks are ideal as a party food or side dish. Serve these mozzarella cheese sticks as a fun after school snack, or make them for a big game. Pop these quick and convenient cheese sticks in the oven for 10 minutes to enjoy a satisfying snack. Store each 11 ounce box of TGI Fridays Frozen Mozzarella Sticks with Marinara Sauce in the freezer until ready to prepare.
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 Count |
Product Details
| Type | Frozen |
| Kosher | No |
| Flavor | Mozzarella |
| Package Type | Box |
| Description | Tgi Friday's Mozzarella Sticks With Marinara Sauce |
| Manufacturers Part Number | 903-00106 |
| Gluten Free | No |
| Brand | Tgi Friday's |