Waldmann Lighting SLIM LED 2.0 Bundle w/Inline Switch, 120V, 2016 LM, 22.4W, 5000K, 46-5/16"
Write a Review
|
Questions & Answers (0)
Product Description
SLIM LED 2.0 is an affordable LED lighting solution ideal for areas where space is limited. With a small form factor and a mere 1-inch in diameter, it is available in an adjustable configuration.
The adjustable model movement is upwards or downwards out of center position approximately 24°. SLIM LED 2.0 is encapsulated and therefore maintenance-free. Includes M12 Cord, In-line switch, 120-24V Transformer, NEMA 1-15Ps with clear lens.
With a protection rating of IP54, SLIM LED 2.0 is protected against dust and splashing of water from any angle. Although not dust tight it does offer significant protection from dust.
The adjustable model movement is upwards or downwards out of center position approximately 24°. SLIM LED 2.0 is encapsulated and therefore maintenance-free. Includes M12 Cord, In-line switch, 120-24V Transformer, NEMA 1-15Ps with clear lens.
With a protection rating of IP54, SLIM LED 2.0 is protected against dust and splashing of water from any angle. Although not dust tight it does offer significant protection from dust.
PRICE
$435.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-5/16 in |
Product Details
| Type | Linear Luminaire |
| Lens | Acrylic |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | White |
| CRI | >90 |
| Beam Angle | 45 ° |
| Wattage | 22.4 W |
| Voltage | 120 V |
| Material | Anodized Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | SLM505SW0-120 |
| Bulb Type | LED |
| Mounting Style | Screws |
| Lumens | 2016 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL/cETL, RoHS |