Waldmann Ring LED, RLLQ63, 6W, 100-240V, 50/60Hz, 6 Diopter, with Clamp
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 113142M10 RING LED, the magnifying solution for precise, detail examination for multiple applications.
PRICE
$775.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.8 in |
| Width | 4.8 in |
| Height | 31 in |
| Cord Length | 2.3 ft |
Product Details
| Type | Magnifier |
| Lens | 3" |
| Color Temperature | 3700, 4300 K |
| Color | Silver |
| Mounting Location | Clamp |
| Wattage | 6 W |
| Diopter | 6 |
| Voltage | 100/240 V |
| Hours | 50000 |
| Material | Anodized Aluminum/ Glass |
| Description | Ring LED, RLLQ63, 6W, 100-240V, 50/60Hz, 6 Diopter, with Clamp |
| Package Quantity | 1 |
| Manufacturers Part Number | 113142M10 |
| Bulb Type | LED |
| Base Type | Clamp |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |