UltraPlay Coated Steel Flat Lid For 55 Gallon Trash Can, Black
Write a Review
|
Questions & Answers (0)
Product Description
The flat top lid fits 55 gallon trash receptacles. Coated steel lid with 8" opening. Black Color Finish. 26-3/4"W x 26-3/4"D x 2" H Overall Dimensions.
PRICE
$229.95
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-3/4 in |
| Depth | 26-3/4 in |
| Height | 2 in |
Product Details
| Type | Flat Open Lid |
| Capacity | 55 gal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | FTR-55-08-BK |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | UltraPlay |