Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253653

MPN #: SLR-HK

Vestil™ Sling Rack Hook, 9''L x 3/8"W, Yellow

Product Description
The Gantry sling hook is the perfect supplement to an already existing rack. This hook can be used in addition to current hooks or as a replacement to well-worn hooks. The steel construction allows for hanging of items both big and small. The unit is ready for immediate use with a simple user friendly attachment without the need for additional personnel.

Features:
  • Bright finish for high visibility
  • Robust assembly for long term use
  • Simple use for hanging items
  • Double hook is accessible from both sides


PRICE
$17.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9
Width3/8 in
Weight2 lbs

Product Details

TypeSling Rack Hook
MaterialSteel
Package Quantity1
ColorYellow
SeriesSLR
Manufacturers Part NumberSLR-HK
BrandVestil

Warranty

Warranty90 yr