Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253654

MPN #: SLR-LS

Vestil™ Sling Rack Hook Lock System, 67-3/8''L x 3-1/4''W, Yellow

Product Description
The Gantry sling hook lock is a valuable attachment to an already existing rack. The lock is used to prevent maneuvering of items during use of racks. The steel construction allows for the hanging of items both big and small without the concern that items may shift positions. The unit is ready for immediate use with a simple user friendly attachment without the need for additional personnel.

Features:
  • Bright finish for high visibility
  • Robust assembly for long term use
  • Prevents hooks from fluctuating in position
  • Simple design that controls all hooks on the unit


PRICE
$93.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67-3/8
Width3-1/4 in
Weight4 lbs

Product Details

TypeSling Rack Hook Lock System
MaterialSteel
Package Quantity1
ColorYellow
SeriesSLR
Manufacturers Part NumberSLR-LS
BrandVestil

Warranty

Warranty90 yr