Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB251511

MPN #: LPC-60

Locking Vertical Plate Clamp Lifting Attachment LPC-60 6000 Lb. Capacity

Product Description
LOCKING VERTICAL PLATE CLAMP
Plate Clamps safely lift plate and sheet material in the vertical position. Clamp features a locking mechanism for optimum safety, as operator simply pulls ring to allow easy material release. Forged steel head and gear with hardened steel serrated jaws for long life. Durable powder coat finish. Meets ASME B30.20 specifications.Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).
PRICE
$385.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity6000 lbs
Weight32 lbs
Throat Depth3.34 in
Max Plate Thickness1-9/16 in
Bail Opening1.9 in

Product Details

Assembly RequiredNo
TypeLocking Vertical
MaterialSteel
ColorBlue
Manufacturers Part NumberLPC-60
BrandVestil