Features:
- Snap-In for pallet rack assembly holes with soft plastic hinge allowing sign to flex
- Includes (12) 8.5" x 11" sheets of yellow laser paper & 10 clear label holders
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Thickness | 1/8 |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | AB 5 |
| Material | Plastic |
| Description | Warehouse Aisle Sign Kit |
| Color | Yellow |
| Manufacturers Part Number | WSK-1FH |
| Brand | Aigner |