Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aigner

Model # :WBB3167728

MPN #: 482006B

Aigner Slip Strip™ Self Adhesive Label Holder Strip, 48"L x 2"H, Clear/Black, Pack of 6

Product Description
Slip Strip™ Black Label Holder Strips have a clear matte front and a black background in 4 widths. They are low profile, have self adhesive backing, a top/bottom loading design, and are bar code compatible

Features:
  • Use Slip Strip™ anywhere to mount or display bar codes, messages, or any other information, "Slip" label, sign or messages through the open edge of the holder for quick and easy labeling and re-labeling
  • Holds all sizes and types of labels even up to letter size
  • Made of heavy duty UV treated PVC with bar code compatible face. White backing with clear face Or New Black Backing in 4 sizes, with EZ Read™ glare reducing matte finish face and aggressive, long lasting adhesive
  • Can be easily cut with scissors to any length
  • Our most versatile product line
  • 6 strips per package
  • No inserts included


PRICE
$51.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Height2 in

Product Details

Country of OriginSouth Africa
Package Quantity6
ColorBlack
Manufacturers Part Number482006B
Unit TypeSelf Adhesive
Accessory TypeLabel Holders
BrandAigner