Columbia SLK 2x2 Troffer LED Retrofit Kit, 13W, 1600L, 123LPW, 40K, 0-10V Dim, 120-277V, DLC
Write a Review
|
Questions & Answers (0)
Product Description
Contemporary LED retrofit for prismatic troffers or parabolics, Hinged door assembly for easy install, Acrylic center lens for high performance
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 3-1/8 in |
| Weight | 10 lbs |
Product Details
| Type | Dimming |
| Lamp Included | Yes |
| Average Life | 60000 hr |
| Color Temperature | 4000 K |
| CRI | 83 |
| Wattage | 13 W |
| Lamp Code | LED |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Material | Metal |
| Description | SLK 2x2 Troffer LED Retrofit Kit, 13W, 1600L, 123LPW, 40K, 0-10V Dim, DLC |
| Package Quantity | 1 |
| Manufacturers Part Number | SLK22-40VWHE-EDU |
| Lumens | 1600 |
| Brand | Hubbell Lighting - Columbia |
Warranty
| Warranty | 5 yr |