The LSRK quickly and easily attaches to existing housings, making it a stylish, simple way to convert linear fluorescent fixtures to the latest LED technology. An attractive lens option makes the LSRK suitable for both front and back of house.
Hubbell Outdoor Columbia 8' Striplight Retrofit Kit with Acrylic Lens, 9500L, 76W, 40K, 120-277V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 4-1/4 in |
| Height | 1-3/4 in |
| Weight | 8 lbs |
Product Details
| Type | LED Strip Retrofit Kit |
| Average Life | 60000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 80 |
| Wattage | 76 W |
| Voltage | 120-277 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LSRK8-4W-40ML-FA-EDU |
| Lumens | 9500 |
| Brand | Hubbell Lighting - Columbia |
Warranty
| Warranty | 5 yr |