Little Giant® Utility Cart w/ Flush Top Shelf, 1200 lb. Capacity, 52"L x 30"W x 38-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant durability in an economical shelf truck. These all welded units ship fully assembled. Heavy 12 gauge shelves. Bottom shelf has retaining lip for small parts. 30"H top shelf has flush edges. Offset handle for added comfort. 5" non-marking polyurethane casters. 38-3/4" overall height.
PRICE
$829.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 30 in |
| Height | 38-3/4 in |
| Weight Capacity | 1200 lbs |
| Weight | 134 lbs |
| Wheel Diameter | 5 in |
| Gauge | 12 ga |
| Top Shelf Height | 30 in |
| Shelf Size | 48 x 30 in |
Product Details
| Assembly Required | No |
| Type | General Purpose Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LGK-3048-5PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |