Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Lyon

Model # :WBB3248856

MPN #: NF6578

Lyon® Slotted Angle Nuts & 3/4", Pack of 100

Product Description
Lyon® Slotted Steel Angle hardware helps you build an infinite number of custom structures! Solve all of your unique storage problems with the convenience and strength of slotted angle. It's so easy to build what you need – when and where you need it with perforated angle steel. Use angle slotted steel to make platforms around assembly projects as well as support framing for displays. Use punched angle to create non-standard sizes of storage racks. You can use perforated metal angle as protective framing around machinery. Unique configurations are often utilized in hospitals, museums, retail outlets, as well as lumber yards. Several school have also made use of building frames and supports from Lyon®'s slotted angle. The list is virtually endless.

Features of Slotted Angle Nuts and Bolts
The slotted steel angle hardware features hexagon head nuts and bolts that are 5/16-inch in diameter. The 3/4-inch long bolts are just the right size to fit with any of Lyon®'s slotted steel angle. These perfectly sized bolts will secure your structure while being short enough to not stick out and be in the way. The waffle pattern back of the nut makes it self locking. The teeth on the nuts will grip the slotted steel angle as you tighten it. This will help ensure your custom structures keep their shape. Each package contains 100 nuts and bolts.

PRICE
$45.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4

Product Details

Manufacturers Part NumberNF6578
TypeAngle Hardware
Finish TypeGalvanized
MaterialSteel
BrandLyon