- TORX 20, 12-24 Threaded Bit x 1-3/16"
- S2 Modified Shock-Resistant Steel: Made from S2 modified shock resistant steel for professional performance and durability
Vega TORX 20, 12-24 Threaded Bit x 1-3/16", S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 |
| Size | 20 in |
Product Details
| Type | Threaded Bit |
| Drive | 12-24 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | TORX Threaded Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 122430T20 |
| Tip Type | TORX |
| Brand | Vega |