Rotary File Cabinet Components, Slotted Shelf, Legal Depth, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Shelve are formed of 18 gauge steel with a 5-3/8" high integral back stop. Shelf is slotted on 1" centers to accept file dividers. Shelf is fastened in place with four self-tapping screws and is adjustable on 1/2" centers.
PRICE
$93.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 15-1/2 in |
| Height | 8 in |
| Min Width | 29-1/2 in |
| Max Depth | 15-1/2 in |
| Min Depth | 15-1/2 in |
| Max Width | 29-1/2 in |
Product Details
| Type | Slotted Shelf |
| Number of Adjustable Shelves | 0 |
| File Size Type | Legal |
| Color | Gray |
| Manufacturers Part Number | XSLG-T47 |
| Brand | Datum |
Warranty
| Warranty | Lifetime Limited |