The Werner K120000 Small Duffel Bag is made of durable construction and includes zipper and convenient carrying handles.The 12 inches by 8 inches size is convenient for harness and lanyard combinations.
Werner® K120000 Small Duffel Bag, 12" x 8", Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1 |
| Width | 12 in |
| Weight | 1 lbs |
| Size | Duffle Bag-S |
Product Details
| Style | Accessories |
| Type | Duffel |
| Material | PVC |
| Package Quantity | 1 |
| Description | Small Duffel Bag |
| Color | Black |
| Manufacturers Part Number | K120000 |
| Brand | Werner |
Related Products
The Werner K111206 50-foot Basic Roofing Duffel Bag Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a duffel bag.
The Arsenal® 5020P Standard Gear Duffel Bag is easy to carry and helps organize everything you need for the workday or the weekend. Use it as a way to store your equipment on the job, a hunting bag to trek your gear through the woods or as a carry-on duffel bag while traveling. This utility duffel bag is available in four sizes to fit your space needs. 600D polyester material withstands wear and tear for long-lasting performance, making for a lightweight-yet-super durable gear bag. Keep your essentials clean and dry with the reinforced water-resistant backing. Easily carry your gear in ...
Duffel Bag - Large Fire and Rescue Duffle Bag: Straightforward equipment storage in several sizes 600D nylon body material Heavy duty ribbed straps top and side Heavy duty #8 zippers Removable adjustable shoulder strap & strap grabber Two end zipper pockets Small: 12 x 24 Total Capacity: 2600 ci. [43 l] Medium: 13 x 29 Total Capacity: 3800 ci. [62 l] Large: 15 x 36 Total Capacity: 6300 ci. [103 l]
The Werner K111204 50-foot Basic Roofing Duffel Bag Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a duffel bag.
The Arsenal® 5020 Standard Gear Duffel Bag is easy to carry and helps organize everything you need for the workday or the weekend. Use it as a way to store your equipment on the job, a hunting bag to trek your gear through the woods, or as a carry-on duffel bag while traveling, you can rely on this utility duffel bag to house and protect your valuables. Available in four sizes to fit your space needs.DURABLE MATERIAL This lightweight, yet super durable gear bag is made with 600 denier polyester material to withstand wear and tear for long-lasting performance. It comes in solid black or ...