- 600D nylon body material
- Heavy duty ribbed straps top and side
- Heavy duty #8 zippers
- Removable adjustable shoulder strap & strap grabber
- Two end zipper pockets
- Small: 12 x 24
- Total Capacity: 2600 ci. [43 l]
- Medium: 13 x 29
- Total Capacity: 3800 ci. [62 l]
- Large: 15 x 36
- Total Capacity: 6300 ci. [103 l]
Ergodyne® Arsenal® 5020 Duffel Bag, Large
|
Questions & Answers (0)
Product Description
Duffel Bag - Large Fire and Rescue Duffle Bag: Straightforward equipment storage in several sizes
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 35" x 14" x 14" |
Product Details
| Type | Duffel Bag |
| Capacity | 6300ci |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Large Duffel Bag |
| Color | Red |
| Manufacturers Part Number | 13022 |
| Brand | Ergodyne |