The Werner K111205 50-foot Basic Roofing Duffel Bag Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a back pack.
Werner® Roofer's Kit in Back Pack, H113002, A111003, L201035
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 35 |
| Weight Capacity | 310 lbs |
| Size | Harness-M/L |
Product Details
| Material | Polyester Webbing/Polypropylene |
| Color | Black |
| Brand | Werner |
Related Products
✓ Harness features mating buckle legs and chest ✓ 3' Soft Pack energy absorbing lanyard with integrated manual rope adjuster ✓ 50' construction-grade vertical lifeline includes plated alloy steel snap hook Upgrade your roofing equipment with the Global Industrial™ Roofer's Kit. This kit is the ultimate in fall protection safety-it includes a single D-ring contractor harness for fall arrest, a harness with mating buckle legs and chest, a 3' Soft Pack energy absorbing lanyard with integrated manual rope adjuster, and the 50' construction-grade vertical ...
The Guardian Fall Protection Lil' Bucket of Safe-Tie is a roofing kit built for the roofer, by the roofer. The Lil' Bucket of Safe-Tie comes with (1) HUV Harness (different size options are available), (1) 6 foot Single Leg Lanyard with shock pack, and (1) Nylon Bag for equipment transportation and storage. Features: Comes in two different configurations Our trademark kit - built for the roofer, by the roofer 6' Single Leg Lanyard
Meet the new OSHA Residential Construction Regulation. Features: PeakWorks® Roofer's Kit Fall Protection System includes an adjustable full body harness with grommeted leg straps, a rope grab with integral shock absorber, reusable roof anchor bracket, and a waterproof bucket The three-point adjustable full body harness features grommeted leg strap buckles and polyester webbing for lightweight comfort and dependability The vertical lifeline is specifically designed from high-strength polysteel rope The manual rope grab includes an integral 3' shock-absorbing lanyard with a double-locking ...
The Guardian Fall Protection Bucket of Safe-Tie is a roofing kit built for the roofer, by the roofer. It is one of the few kits available on the market that includes a lifeline with an integrated shock absorber, which allows the worker to never have to worry about incorporating an additional shock absorbing lanyard into their fall protection system. Removing the shock absorbing component from the worker's back also results in less weight placed on the dorsal D-ring, resulting in an increase in comfort level and ease of movement. The Bucket of Safe-Tie comes in a variety of configurations, ...
Features: Harness: Class A harness, universal size, meets ANSI & OSHA standards, CSA certified Rope Grab: manual rope grab, with integral 3 ft. shock absorbing lanyard, meets ANSI & OSHA standards Vertical Lifeline: 5/8 inch, 25 ft. length Roof Bracket: reusable roof bracket, 5,000 lb. breaking strength, 1 user, meets ANSI & OSHA standards Meets the new OSHA residential construction regulation - complete roofer kit provides all the necessary components to help meet federal OSHA compliance