Small Fixed Hub Fan Blade, 12" Dia., 25° Pitch, CCW, 5/16" Bore, 2" Blade Depth, 5 Blade
Write a Review
|
Questions & Answers (0)
Product Description
Small Fixed Hub Fan Blades Can Be Used In Heat And Air Conditioning Applications.
Small Fixed Hub Fan Blades come with 4, 5 or 6 fan blades. Choose from models with a clockwise or counter clockwise rotation. Available with revolutions per minute (RPM) of 1550, 1800, 2400, 3000 or 3600. Dimensions and blade depths vary.
Small Fixed Hub Fan Blades come with 4, 5 or 6 fan blades. Choose from models with a clockwise or counter clockwise rotation. Available with revolutions per minute (RPM) of 1550, 1800, 2400, 3000 or 3600. Dimensions and blade depths vary.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 2 in |
| Diameter | 12 in |
Product Details
| Pitch Degrees | 25 ° |
| RPM | 1550 rpm |
| Color | Black |
| Number of Blades | 5 |
| Rotation | Counterclockwise ° |
| Brand | PEMS |