Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879809

MPN #: 926CCWA

Small Fixed Hub Fan Blade, 9" Dia., 26° Pitch, CCW, 1/4" Bore, 1-1/4" Blade Depth, 5 Blade

Product Description
Small Fixed Hub Fan Blades Can Be Used In Heat And Air Conditioning Applications.

Small Fixed Hub Fan Blades come with 4, 5 or 6 fan blades. Choose from models with a clockwise or counter clockwise rotation. Available with revolutions per minute (RPM) of 1550, 1800, 2400, 3000 or 3600. Dimensions and blade depths vary.

PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Depth1-1/4 in
Diameter9 in

Product Details

Pitch Degrees26 °
RPM3000 rpm
ColorBlack
Number of Blades5
RotationCounterclockwise °
BrandPEMS