- Unique center adapter to direct exhaled breath and moisture downward, helps reduce debris from depositing in the valve, and allows for quick and easy cleaning
- Large lens for wide field of view and excellent visibility
- 3M™ Cool Flow™ Valve for cooler, drier comfort
- Lightweight, well-balanced design with silicone faceseal for enhanced comfort and durability
- Air purifying respirator (APR), supplied air (SA) and powered air purifying respirator (PAPR) modes
- For use with 3M™ Cartridges 6000 Series; 3M™ Filters 2000, 2200, 7000 or 5000 Series; or 3M™ Dual Airline Systems against a variety of gases, vapors and particulate hazards according to NIOSH approvals
3M™ Reusable Respirator, Full Facepiece, Small, 6700, 1 Each
|
Questions & Answers (0)
Product Description
3M™ Full Facepiece Reusable Respirator 6700, Respiratory Protection, Small
PRICE
$269.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | S |
Product Details
| Assembly Required | No |
| Type | Full Face |
| Color | Black |
| Series | 6000 |
| For Use With | 3M Cartridges And Filters |
| Includes Filter | No |
| Facepiece Material | Thermoplastic Elastomer, Silicone |
| Lens Material | Polycarbonate |
| Description | Full Face Respirator |
| Package Quantity | 1 |
| Full Face Suspension Type | 4 pt. |
| Manufacturers Part Number | 7000002029 |
| Respirator Connection Type | Bayonet |
| Head Harness Material | Silicone |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | 3M |
Compliance & Certifications
| Certifications | NIOSH Approved: Negative Pressure Air Purifying, Supplied Dual Airline |