Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278859

MPN #: 815700

MSA Advantage® 200LS Half-Mask Respirator, Large, 815700

Product Description
Ideal for applications where workers are exposed to various hazards from job to job, such as high concentrations of fumes, mists and gases. The Advantage® 200 LS is a comfortable, efficient and economic half mask. It is ideal for applications where workers are exposed to various hazards from job to job, such as high concentrations of fumes, mists and gases. The soft, pliable combination of rubber and plastic provides a customized and pressure-free fit, instantly conforming to the wearer's unique facial characteristics. The Advantage® 200 LS comes in three sizes and has a complete and exclusive filter programmed to protect against harmful particles and/or gases. Markets: Utilities, Oil &Gas, Construction, General Industry. Application: Welding.

Features
  • Lightweight, cost-efficient.
  • Thermoplastic rubber increases softness and decreases weight.
PRICE
$45.95

Min. purchase quantity is 4
4
4
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs
SizeL

Product Details

Assembly RequiredNo
TypeHalf Mask
ColorBlue
SeriesAdvantage® 200 LS
For Use WithAdvantage® Cartridges
Includes FilterNo
Facepiece MaterialThermoplastic Elastomer
DescriptionHalf Mask Respirator
Package Quantity1
Manufacturers Part Number815700
Respirator Connection TypeBayonet
Head Harness MaterialThermoplastic Elastomer
Half Mask Suspension Type4 pt.
Cartridges IncludedNo
Disposable/ReusableReusable
BrandMSA Safety

Compliance & Certifications

CertificationsNIOSH Approved, 42 CFR Part 84