Features:
- Brush sweeper is faster and more efficient than the conventional push broom
- Manual design is easy to push and maneuver
Weights & Dimensions
| Length | 24 in in |
| Width | 21-1/4 in |
| Height | 43 in |
| Weight | 15 lbs |
| Cleaning Width | 22 in |
Product Details
| Type | Walk-Behind |
| Color | Red |
| Style | Double Brush |
| Power Source | Gear Driven |
| Material | Plastic/Steel |
| Description | Small Gear Manual Brush Sweeper |
| Manufacturers Part Number | JAN-SM |
| Number of Brushes | 2 |
| Hopper Capacity | 6 gal |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |