Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Powr-Flite

Model # :WB239771

MPN #: PS320

Powr-Flite® Industrial Push Sweeper - PS320

Product Description
Picks up dirt and debris from large areas and is ideal for maintaining parking lots, garages, patios, warehouses or any other hard floor area. Durable polyethylene body with tubular steel fold up handle. 32" cleaning path provides a work rating of 17,000 sq. ft. per hour for maximum productivity. Lightweight and easy to maneuver. Height adjustment allows for efficient cleaning on various terrains. Quadra Brush System for efficient dirt and debris containment (not used for small dust particles). 9 gallon capacity (1.6 cubic ft.) hopper empties easy. Rear mounted wheels climb stairs.

CLEARANCE PRICE
$389.95

was $489.95
Save $100.00 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-1/2 in
Width30 in
Height13 in
Weight24 lbs
Cleaning Width32 in

Product Details

TypeWalk-Behind
ColorBlue
Cleaning Capacity17,000 ft²/hr
Power SourceManual
MaterialPlastic
DescriptionIndustrial Push Sweeper
Manufacturers Part NumberPS320
Number of Brushes3
Hopper Capacity9 gal
BrandPowr-Flite