O-Cedar Commercial MaxiVac Carpet Sweeper, 9-1/2" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
Non-electric carpet sweeper picks up wet and dry debris on any type of surface; noiseless operation. Wheels automatically adjust to any type of surface providing superior cleaning. Corner baseboard brushes ''grab'' dirt from baseboards. Commercial strength ABS housing; outlasts conventional sweepers 6 to 1. 9-1/2" x 8"; charcoal gray.
PRICE
$78.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 8 in |
| Weight | 3 lbs |
| Cleaning Width | 9-1/2 in |
Product Details
| Type | Wet/Dry Carpet Sweeper |
| Brush Type | Dual Brush |
| Capacity | 20 oz |
| Material | Plastic |
| Description | MaxiVac Carpet Sweeper |
| Color | Gray |
| Manufacturers Part Number | 97700 |
| Brand | O-Cedar Commercial |