Marlin Steel Small Parts Round Wire Basket 5-7/8"Dia x 6-1/2"H Stainless Steel Price Each for Qty 5+
Write a Review
|
Questions & Answers (0)
Product Description
Round material handling basket with handles and wire mesh that has twenty four openings per linear inch. This round basket design can accommodate many types of parts. Ideal for parts washing, cleaning, degreasing, ultrasonic cleaning, curing, and materials handling applications. The basket has handles for ease of manual handling. Each basket is designed to stack so parts do not get crushed. 100% USA Made.
PRICE
$345.95
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Width | 5-7/8 in |
| Height | 9-1/2 in |
| Inside Length | 5-7/8 in |
| Inside Width | 5-7/8 in |
| Inside Height | 6-1/2 in |
| Weight | 0.7 lbs |
| Inside Diameter | 5-7/8 in |
| Thickness | 0.25 in |
| Diameter | 5-7/8 in |
Product Details
| Type | Round Mesh Basket |
| Min Purchase Quantity | 5 |
| Color | Gray |
| Style | With Handles |
| Material | Stainless Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-00368205-38-5 |
| Stack and/or Nest | Stack |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |