Marlin Steel Plain Steel Display Basket Blue 20"L x 11"W x 3-1/2"H, Qty 5+
Write a Review
|
Questions & Answers (0)
Product Description
Rugged USA Made Material Handling Basket. Friendly to Conveyors - industry standard. 100% USA made.
PRICE
$209.95
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 11 in |
| Height | 3-1/2 in |
| Inside Length | 20 in |
| Inside Width | 11 in |
| Inside Height | 3-1/2 in |
| Weight | 14.1 lbs |
| Thickness | 0.188 in |
Product Details
| Assembly Required | No |
| Type | Display Basket |
| Min Purchase Quantity | 5 |
| Color | Blue |
| Style | No Handles |
| Material | Plain Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-00363225-07-5 |
| Stack and/or Nest | Stack |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |