Durham Mfg.® Small Parts Storage Cabinet, w/112 Steel Compartments, 96 Hook On Bins
|
Questions & Answers (0)
Product Description
Small Parts Storage Cabinet W/112 Steel Compartments, 96 Hook On Bins
Heavy duty all welded 14 gauge construction. 3-point locking system with keyed handle and 5/16" diameter lock rods. Fully welded piano hinges allow for a door load capacity of up to 650 lbs. (weight evenly distributed). Louvered panels on doors to hang Hook-On-Bins® - Bins included. 12" deep, 112 pigeon hole bins enclosed, perfect for storage of fasteners, high value small parts, etc.. 96 Hook-On Bins® included; (4-1/8"W x 5-3/8"D x 3"H). Cabinet shipped fully assembled. Durable gray powder coat finish.
Heavy duty all welded 14 gauge construction. 3-point locking system with keyed handle and 5/16" diameter lock rods. Fully welded piano hinges allow for a door load capacity of up to 650 lbs. (weight evenly distributed). Louvered panels on doors to hang Hook-On-Bins® - Bins included. 12" deep, 112 pigeon hole bins enclosed, perfect for storage of fasteners, high value small parts, etc.. 96 Hook-On Bins® included; (4-1/8"W x 5-3/8"D x 3"H). Cabinet shipped fully assembled. Durable gray powder coat finish.
PRICE
$1,869.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 454 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Type | Storage Cabinet |
| Shelf Capacity | 900 lbs |
| Bin Quantity (Bin Size) | 96 (4-1/8"W x 5-3/8"D x 3"H) |
| Number of Adjustable Shelves | 0 |
| Color | Gray/Yellow |
| Door Type | Solid Flush Door |
| Number of Bins | 96 |
| Louvered Panels | Doors |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Number of Compartments | 112 |
| Manufacturers Part Number | 3501-DLP-72/40B-96-95 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |