Durham Mfg. Pesticide Storage Cabinet, Self Close, 24 Gallon Cap., 23-1/4"W x 18-1/16"D x 65-1/16"H
Write a Review
|
Questions & Answers (0)
Product Description
FM Approved, Flat Free Standing Pesticide Storage Cabinet, 24 Gallon, 1 Door, Self Close, 3 Adjustable Shelves, 4 Plastic Trays, Green.
PRICE
$1,125.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 18-1/16 in |
| Height | 65-1/16 in |
| Weight | 281.1 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock+ Padlock Hasp |
| Type | Pesticide |
| Number of Adjustable Shelves | 3 |
| Color | Green |
| Door Type | Self Close |
| Handle Type | Recessed Paddle |
| Style | Standard |
| Capacity | 24 gal |
| Number of Doors | 1 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 1024S-83T |
| Base Type | Frame |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |