Durham Mfg.® Small Parts Storage Cabinet, w/Pegboard, 96 Bins, 2 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Small Parts Storage Cabinet W/Pegboard, 96 Bins, 2 Shelves
Heavy duty all welded 14 gauge construction. Louvered panels on doors allow for bin storage for small parts. 3-point locking system with keyed handle and 5/16" diameter lock rods. Fully welded piano hinges allow for a door load capacity of up to 650 lbs. (weight evenly distributed). 900 lbs. capacity per shelf (weight evenly distributed) Shelves are adjustable and install with no tools required. 96 Hook-On Bins® (4-1/8"W x 5-3/8"D x 3"H) included, perfect or storing small parts. Pegboard for hanging tools, spray bottles, etc. Perfect for shadow boarding (hooks for hanging not included). Cabinet shipped fully assembled. Durable gray powder coat finish.
Heavy duty all welded 14 gauge construction. Louvered panels on doors allow for bin storage for small parts. 3-point locking system with keyed handle and 5/16" diameter lock rods. Fully welded piano hinges allow for a door load capacity of up to 650 lbs. (weight evenly distributed). 900 lbs. capacity per shelf (weight evenly distributed) Shelves are adjustable and install with no tools required. 96 Hook-On Bins® (4-1/8"W x 5-3/8"D x 3"H) included, perfect or storing small parts. Pegboard for hanging tools, spray bottles, etc. Perfect for shadow boarding (hooks for hanging not included). Cabinet shipped fully assembled. Durable gray powder coat finish.
PRICE
$1,405.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 431 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Type | Storage Cabinet |
| Shelf Capacity | 1250 lbs |
| Bin Quantity (Bin Size) | 96 (4-1/8"W x 5-3/8"D x 3"H) |
| Number of Adjustable Shelves | 2 |
| Color | Gray/Yellow |
| Door Type | Solid Flush Door |
| Number of Bins | 96 |
| Louvered Panels | Doors |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Manufacturers Part Number | 3501-DLP-PB-96-2S-95 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |