- All-welded, heavy duty 14 gauge 5-S storage cabinet with steel pegboard, 96 bins & 2 adjustable interior shelves
- 3-point locking system with keyed handle and lock rods, 4 keys included
- Fully welded piano hinges for increased strength and rigidity of doors
- Fully welded louvered panels reinforce door and hold Hook-On Bins®
- Double doors open at 180° for full access to product
- Adjustable shelves rest on louvered uprights and adjust on 4" centers (no tools required)
- Pegboard holes are ¼" diameter and are punched on 1" centers They accommodate standard peg hooks. (peg hooks not included)
- Durable, gray, textured powder coat finish
- Includes 2 adjustable interior shelves
- 1,250 lbs capacity per shelf
Durham Mfg.® Small Parts Storage Cabinet, w/Pegboard, 96 Red Bins, 2 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,405.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 431 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Number of Adjustable Shelves | 2 |
| Door Type | Solid Flush Door |
| Number of Bins | 96 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Red |
| Manufacturers Part Number | 3501-DLP-PB-96-2S-1795 |
| Brand | Durham Mfg. |
| Type | Storage Cabinet |
| Shelf Capacity | 1250 lbs |
| Bin Quantity (Bin Size) | 96 (4-1/8"W x 5-3/8"D x 3"H) |
| Color | Gray/Red |
| Handle Type | Steel Three Point Locking |
| Louvered Panels | Doors |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |