Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778528

MPN #: 521203

Little Giant 521203 1-MA Small Submersible Pump - 115V- 170 GPH At 1'

Product Description
Little Giant® Small Submersible Pump 1-MA, 115V, 170 GPH At 1'

Small submersible oil-filled pump with epoxy coated cast aluminum housing. For commercial, industrial, and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or re-circulated. This company 170 GPH pump features a 1/4" MNPT discharge, 7' shut-off head capability, and screened inlet. Not recommended in the following applications: aquariums, swimming pools.ring.

Features:

  • 170 GPH At 1 Ft.
  • Operates submersed
  • 6' cord
  • Screened side inlet lessens pick-up of settled debris.
  • Epoxy-coated aluminum housing.
  • 1/4" MNPT outlet accepts 1/2" I.D. tubing
PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-9/16 in
Width3-3/8 in
Height4-1/4 in
Weight3 lbs
Cord Length6 ft
Discharge Connection Size1/4 in

Product Details

Max Fluid Temperature120 °F
Gallons per Minute3 gal/min
Impeller MaterialPolypropylene
Wattage70 W
MaterialAluminum
Phase1
Discharge Connection TypeMNPT
Manufacturers Part Number521203
SubmersibleYes
Temperature of Liquid Pumped120
Continuous OperationYes
BrandLittle Giant
TypeSmall Submersible Pump
Horsepower1/200 HP
Amperage1.1 A
Series1-MA
Hertz60 Hz
Voltage115 V
Gallons per Hour170 @ 1' gal/hr
Inlet Connection TypeSmooth
Shaft Seal MaterialNitrile
Max Pressure10.6 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA