Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778568

MPN #: 502286

Little Giant 502286 2E-38NT Small Submersible Pump - Dual Purpose- 115V- 300 GPH At 1'

Product Description
Little Giant® Small Submersible Pump 2E-38NT, Dual Purpose, 115V, 300 GPH At 1'

Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or re-circulated. This compact 300 GPH pump features a 1/4" MNPT discharge and 11.8' shut-off head capability. It is not recommended to use the 2E series in aquariums, swimming pools .

Features:

  • 300 GPH At 1 Ft.
  • Operates submersed or in-line
  • 10' cord
  • Epoxy-coated aluminum housing
  • 3/8" FNPT inlet with snap off screen for easy cleaning
  • 1/4" MNPT outlet accepts 1/2" I.D. tubing
  • Thermally protected
PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width3-1/2 in
Height4-3/4 in
Weight5 lbs
Cord Length10 ft
Inlet Connection3/8 in
Discharge Connection Size1/4 in

Product Details

Max Fluid Temperature120 °F
Gallons per Minute5 gal/min
Impeller MaterialNylon
Wattage100 W
MaterialAluminum
Phase1
Discharge Connection TypeMNPT
Manufacturers Part Number502286
SubmersibleYes
Temperature of Liquid Pumped120
BrandLittle Giant
TypeSmall Submersible Pump
Horsepower1/40 HP
Amperage1.7 A
Series2E-38NT
Hertz60 Hz
Voltage115 V
Gallons per Hour300 @ 1' gal/hr
Includes1/4" Mint Discharge And 11-4/5' Shut-Off Head Capability
Inlet Connection TypeFNPT
Shaft Seal MaterialNitrile
Max Pressure5.3 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA