Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB215786

MPN #: 545600

Little Giant 545600 Universal Ice Machine Replacement Pump

Product Description
The RIM-U pump is a dual voltage, universal ice machine replacement pump that includes multiple discharge and impeller configurations to meet almost any manufacturer's specifications as an OEM replacement. The pump features a low pick up, screened intake, removable parts for ease of cleaning, and NSF-listed materials for the base, impellers and discharge adapters.

PRICE
$119.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-7/16 in
Width3-3/4 in
Height10-3/8 in
Weight5 lbs
Cord Length3 ft
Inlet Connection1-1/2 in
Discharge Connection Size1-1/2 in

Product Details

TypeIce Machine Replacement Pump
Horsepower1/25 HP
Rotations per Minute3165 rpm
Amperage1.5/.75 A
SeriesRIM-U
Hertz60 Hz
Gallons per Minute12.6 gal/min
Voltage115/230 V
MaterialABS Pump Head and Impeller W/ SS Shaft
Phase1
Package Quantity1
Discharge Connection TypeFNPT
Manufacturers Part Number545600
Inlet Connection TypeFNPT
Housing MaterialABS
BrandLittle Giant

Warranty

Warranty1 yr