DOGIPOT® Smart Litter Pick Up Bags, Green, 100 Bags/Pack, Pack of 20
Write a Review
|
Questions & Answers (0)
Product Description
One (1) case of Twenty (20) DOGIPOT® Header Pak Smart Litter Pick Up Bags, 100 Opaque Green, 8"x13" bags per header pak card.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 13 in |
Product Details
| Type | Dog Waste Bag |
| Material | HDPE |
| Description | Pick Up Bags |
| Color | Green |
| Manufacturers Part Number | 1402HP-CASE |
| Bag Type | Trash Liners |
| Number of Bags Included | 2,000 Bags |
| Brand | Dogipot |