eGeeTouch® Smart NFC Smartcards & Key Fobs, White/Black, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
These NFC Smart Cards are the size of a credit card so it can be carried easily. Specifically useful for Commercial, school and government applications that need many users to access a single or several eGeeTouch smart padlocks. Administrator(s) may assign up to over 200 cards to many users with eGeeTouch commercial paid app.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Smart NFC Smartcards & NFC Fobs |
| Body Material | Plastic |
| Package Quantity | 4 |
| Description | NFC Smartcards & NFC Fobs |
| Color | Assorted |
| Series | NFC Accessories |
| Manufacturers Part Number | 5-NFC-2002CF |
| Brand | eGeeTouch |