eGeeTouch® Smart NFC Smartcards, White/Blue, Pack of 20
Write a Review
|
Questions & Answers (0)
Product Description
These NFC Smart Cards are the size of a credit card so it can be carried easily. Specifically useful for Commercial, school and government applications that need many users to access a single or several eGeeTouch smart padlocks. Administrator(s) may assign up to over 200 cards to many users with eGeeTouch commercial paid app.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 in |
| Width | 1/16 in |
| Height | 2-1/2 in |
Product Details
| Type | Smart NFC Smartcards |
| Body Material | Plastic |
| Package Quantity | 20 |
| Description | NFC Smartcards |
| Color | White |
| Series | NFC Accessories |
| Manufacturers Part Number | 5-NFC-2020SC |
| Brand | eGeeTouch |