Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eGeeTouch

Model # :WBB3150686

MPN #: 5-05105-99

eGeeTouch® Smart Lockout Tagout Padlock, Black

Product Description
Patented eGeeTouch® Smart Lockout Tagout Padlock is to revolutionize the conventional keyed LOTO locks and cumbersome ways of unlocking multiple keyed LOTO locks to manage multiple field sites operational activities. A SINGLE eGeeTouch SMART LOTO LOCK REPLACES MULTIPLE KEYED LOTO LOCKS. It is built with Bluetooth and MULTIPLE LAYERS of access codes for both INDOOR and OUTDOOR usage. It is SPECIFICALLY developed for LOCKOUT TAGOUT purposes to manage multiple TAGOUT authorizations from remote locations anytime, anywhere.

eGeeTouch Smart LOTO Padlock is embedded with STATE-OF-ART DUAL intelligent proximity & remote authorization technologies that delivers HIGHEST PRODUCTIVITY and LOWER OPERATIONAL COSTS with MULTIPLE LEVELS of high-security ASSIGNMENT, REVOKING, TAG-OUT authorization, NOTIFICATIONS and TRACKING of users accesses functions unmatched by any traditional keyed/combination LOTO locks.

Integrated with both patents and proprietary authentication protocols, capable of generating up to 8 levels of Administrator's authorization and over several hundred thousand of user-defined encrypted IDs.

Features:
  • Press a CODE on the entry pad of eGeeTouch® Mini padlock or pairing with any Bluetooth paired smartphone (APPLE & ANDROID) or Apple watch and Samsung Gear S2/3 for unlocking
  • eGeeTouch® SMART LOTO lock requires no conventional key. LOCK-OUT and TAG OUT can be done from remote location, anytime and anywhere!
  • Superior access security authentication of up to 8 levels of authorization and hundreds thousands of IDs
  • Easy to REMOTELY assign or restrict access and TAG-OUT authorization to one or more authorized persons.
  • LOCK-OUT and TAG-OUT persons are visible at the app or Software allowing visibility and transparency to all parties involving the object under management.
  • Access historical records provide information (audit trail) showing time, date and location of objects
  • Powered by rechargeable batteries with at least 2,000 cycles or over 2 years of battery life based on 3 times locking/unlocking per day usage
  • USB terminal is provided for backup power source from external USB power
  • Color LED indication for locking/unlocking status
  • Compact size with hardened steel of smaller shackle diameter
  • For application BOTH OUTDOOR and INDOOR use.


PRICE
$49.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-11/16 in
Width7/8 in
Height3-5/8 in
Shackle Diameter1/4 in
Shackle Inside Height1-1/2 in

Product Details

TypeSmart Lockout Tagout Padlock
Body MaterialABS Plastic
ColorBlack
SeriesLockout Tagout Padlock
Shackle MaterialHardened Steel
DescriptionSmart Lockout Tagout (LOTO) Padlock
Package Quantity1
Combination/KeyingDirectional Code
Manufacturers Part Number5-05105-99
BrandeGeeTouch