Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medschenker

Model # :WBB3131225

MPN #: STM30-A

Medschenker® Smart Transport Medium, 3 ml, Phenol Red - Pkg Qty 1200

Product Description
The MedSchenker® Smart Transport Medium™ is an FDA-listed collection and transport system suitable for the collection, transport, maintenance and storage of clinical specimens containing viruses and bacteria . The STM™ comes in a plastic tube with a CQ-Lock™ screw cap and maintains organism viability for 96 hours at room temperature. For collection, transport, maintenance and storage of clinical specimens containing viruses. It is comprised of premium components, 85% of which are sourced from within the USA.

Features:
  • US engineering: We're proud to say our products are made in Korea with US engineering and raw materials
  • Reliability in room temperature: Our STM™ can hold various types of viruses at normal room temperatures 2 – 25°C (35.6 – 77°F).
  • Uncompromised Quality: Our Clean Room procedures enable us to sterilize our STM™ only once, maintaining the integrity of the reagent
  • FDA Listed: MedSchenker® STM are listed with FDA under class I


PRICE
$2,688.00  Sold in packages of 1200 / $2.24 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSTM30-A
Shelf Life18 Months
TypeTransport Medium
Package Quantity1200
DescriptionMedschenker® Smart Transport Medium
BrandMedschenker