Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.
Pactiv Evergreen Newspring DELItainer Microwavable Container, 32 oz, 4.5" Diameter, Clear, 240/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$345.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/2 in |
| Diameter | 4-1/2 in |
Product Details
| Type | Carryout |
| Color | Clear |
| Capacity | 32 oz |
| Includes | 240 Containers with Lids |
| Material | Polyethylene |
| Package Quantity | 240 |
| Description | DELItainer Microwavable Containers |
| Manufacturers Part Number | YSD2532 |
| Microwavable | Yes |
| Shape | Round |
| Brand | Pactiv Evergreen |