Pactiv Evergreen Food Container & Lid Combo, 12 oz. Capacity, 3-3/4" Dia. x 3"H, White, 250/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Paper deli containers are a perfect versatile option for customers seeking a paper-based container for both hot and cold applications. Leak resistant lid keeps contents secure during transit. Whether it's a ladle of chili straight from the pot, a few scoops of tuna salad, or ice cream scooped from the freezer, these containers are up to the challenge. Made with heat-resistant materials to help keep your food the right temperature.
PRICE
$115.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3-3/4 in |
| Height | 3 in |
| Size | 12 oz. |
| Dimensions | 3-3/4" Dia. x 3"H in |
Product Details
| Type | Base/Lid Combo |
| Color | White |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 250 |
| Manufacturers Part Number | D12RBLD |
| Microwavable | Yes |
| Shape | Round |
| Brand | Pactiv Evergreen |