Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3180572

MPN #: SSFD120

Dixie® SmartStock® Medium Weight Dispenser, Holds 120 Forks, Plastic, Translucent Black

Product Description
Dispenser holds up to 120 utensils. Promotes good hygiene - enclosed design protects cutlery from contaminants. Reduces inventory usage by up to 25% - utensils are dispensed one at a time. Speeds up restocking - just load the refill, insert, rip, pull and you're done in seconds. Frees up valuable counter space - sized just right to keep things looking neat and organized. Gives you greater efficiency - a clean and simple alternative to open cutlery bins.

Features:
  • One-at-a-time dispensing reduces usage by an average of 29%, compared to open bins
  • Hygienic design keeps utensils enclosed and helps protect from contaminants
  • Easy to maintain with easy-to-load refills and generous 120-utensil capacity that helps reduce the need for restocking
  • Frees up counter space with its neat, space-saving design
  • Compatible with Dixie Ultra® SmartStock® Series-O Plastic Fork Refills
  • Gives you greater efficiency - a clean and simple alternative to open cutlery bins


PRICE
$14.75

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth8-3/4 in
Height24-3/4 in

Product Details

MaterialPlastic
Number of Compartments1
Package Quantity1
DescriptionMedium Weight Polystyrene Dispenser, Holds 120 Forks
ColorBlack
Manufacturers Part NumberSSFD120
BrandDixie