Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB378574

MPN #: H2003CLSS

In-Counter Napkin Dispensers, 19-5/8 h x 7 w x 5-1/2 d, Interfold

Product Description
In–Counter Napkin Dispensers offer a unique, space–saving storage design. The large capacity, stainless steel storage box is hidden under countertops for a neat professional appearance.

  • Patented face eliminates napkin waste by dispensing napkins one–at–a–time.
  • New and improved locking mechanism.
  • Available in three different models for either Minifold, Fullfold, or Interfold napkins.
PRICE
$425.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth5-1/2 in
Height19-5/8 in

Product Details

Package Quantity1
ColorSilver
Manufacturers Part NumberH2003CLSS
Napkin Capacity750+
BrandSan Jamar