Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3180578

MPN #: SSS51

Dixie® SmartStock Series-O Mediumweight Cutlery Refill Spoons, Black, 40/Pack, 24 Packs/Carton

Product Description
Pre-counted refill packs make restocking efficient and easy. Sturdy cutlery provides reliable service. Sleek and efficient, Dixie Ultra® SmartStock® Plastic Cutlery Refills are ideal for Dixie Ultra® SmartStock® Dispensers (sold separately). Easy-to-load refills are pre-counted and pre-assembled, so restocking is quick and easy. Reduces usage on average by 29% compared to open bins. Hygienic design keeps utensils enclosed and helps protect from contaminants.

Features:
  • Smartstock® cutlery helps improve hygiene, sustainability, efficiency and image
  • Suitable for high heat foods, up to 200 degrees F


PRICE
$90.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

Made in the USANo
MaterialPolystyrene
Package Quantity960
DescriptionPlastic Cutlery Refill
ColorBlack
Manufacturers Part NumberSSS51
GradeMediumweight
BrandDixie