Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Armor

Model # :WBB3784460

MPN #: CB3030

Armor Smarty Board™ VCI Chips, 30"W x 30"L, 50 Sheets - Pkg Qty 50

Product Description
Armor Smarty Board™ is a 30-point fiberboard infused with VCI (vapor corrosion inhibitor) on both sides and cut into 30"x30" sheets to protect ferrous and non-ferrous metals. Each 30"x30" sheet emits VCI protection covering 31 cubic feet. At the same time, SMARTY Board™'s fiberboard core adsorbs moisture, creating a dry, corrosion-free packaging environment for metal parts.

Features:
  • Made from 100% recycled materials and fully recyclable after use
  • Easy to use: drop VCI chips into plastic bag and seal tightly
  • A clean, dry replacement for rust prevention oils and grease
  • Protects metal parts in storage or transport for up to 3 years
  • Can be used alone or paired with other Armor VCI products for extended protection
  • Meets all REACH and RoHS requirements


PRICE
$104.39  Sold in packages of 50 / $2.09 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width30 in
Basis Weight30 Pt lbs

Product Details

TypeSheets
Package Quantity50 sheets
ColorBrown
Manufacturers Part NumberCB3030
BrandArmor
RecyclableYes