Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Armor

Model # :WBB463685

MPN #: A30G2424

Armor Wrap® VCI Paper, 30G, 24"W x 24"L, 1000 Sheets

Product Description
The Armor Wrap® rust prevention paper sheets combine the benefit of VCI (Vapor Corrosion Inhibitor) with virgin, neutral pH wrapping paper for a clean, safe and easy to use dry packaging of metal products. The Armor Wrap® paper sheets are coated with VCI on both sides to simplify use/application. They replace oils and greases using Armor VCI® nanotechnology and provide continuous protection for up to 3 years and are recyclable. The sheets are approved by most major global OEMs and meet all REACH and RoHS requirements.

PRICE
$399.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
399.95
Buy 2 units
379.95Save $20.00 (5%)
Buy 3+ units
369.95Save $30.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Basis Weight30 lbs

Product Details

TypeSheets
Package Quantity1,000 sheets
ColorBrown
Manufacturers Part NumberA30G2424
BrandArmor
RecyclableYes