These folders are an economical way to organize files. Made of 11 point manila stock for everyday use. Available in a variety of tab positions to fit any vertical or lateral filing system. Scored for 0.75" expansion.
Smead® 100% Recycled File Folders, 1/3 Cut, One-Ply Top Tab, Letter, Manila, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 3/4 in |
Product Details
| Style | Recycled File Folders |
| Type | File Folder |
| Material | Manila |
| Package Quantity | 100 Pack |
| Description | File Folders |
| Color | Tan |
| Manufacturers Part Number | 10339 |
| Tab Cut | 1/3 Cut |
| Tab Position | Assorted |
| Brand | Smead |